Beli harga safety helmet msa v gard di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MSA Safety Helmet V-Gard Hard Fastrac (Helm Proyek)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp319.900

    MSA Safety Helmet V-Gard Hard Fastrac (Helm Proyek)
    Deskripsi:
    The MSA V-Gard Helmet, with its distinctive trademark “V” design, is a world recognized brand known for comfort, quality, and durability. MSA has sold well over 100 million V-Gard Helmets since its introduction – so many in fact, that the iconic “V” design has been a mainstay for many years on even the toughest worksites. When you want the best comfort, quality and durability worn by millions across the globe, you need to buy the original MSA V-Gard Helmet, settle for nothing less.
    atribut:
    • Approval: ANSI/ISEA Z89,1-2009 (Kelas E,Tipe I), CSA Z941,1-2005 (Kelas E, Tipe I)
    • Impact Protection: Top Impact (Type 1)
    • Includes Chinstrap: No
    • Material: Shell Polyethylene
    • Ventilation: Non-Vented
  2. MSA V-Gard Safety Helmet (Helm Proyek)
    16%
    Mulai

    Rp149.900

    MSA V-Gard Safety Helmet (Helm Proyek)
    Deskripsi:
    MSA V-Gard hard hat known for comfort, quality and durability. The MSA V-Gard Helmet, with its distinctive trademark “V” design, is a world recognized brand known for comfort, quality, and durability. MSA has sold well over 100 million V-Gard Helmets since its introduction-so many in fact, that the iconic “V” design has been a mainstay for many years on even the toughest worksites. When you want the best comfort, quality and durability worn by millions across the globe, you need to buy the original MSA V-Gard Helmet, settle for nothing less.
    atribut:
    • Type: On Cap
  3. MSA (Local) Helm Safety Fas-Trac without Chinstrap (Tali Helm)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp109.900

    MSA (Local) Helm Safety Fas-Trac without Chinstrap (Tali Helm)
    Deskripsi:
    Helm MSA Lokal bersertifikat SNI telah melewati uji coba penelitian sesuai standar yg telah ditetapkan untuk keselamatan kerja._x000D_REG IDM 000206153 Helm Keselamatan Industri No.Sert : 3759.671 / 13.340 / XI / 2017_x000D_Certificate KAN (Komite Akreditasi Nasional)_x000D__x000D_Uji Redam Kejut Untuk Perlambatan Yang Diteruskan Pola Kepala Uji_x000D_- Suhu Rendah -10 C, 4 Jam : Maks 100 G : Hasil 53,2 G_x000D_- Suhu Tinggi (50 2)C, 4 Jam : Maks 100 G : Hasil 55,6 G_x000D_- Kondisi lembab (20 2)C, Laju semprot 1 L / Menit 4 jam : Maks 100 G_x000D_Uji penetrasi -20C selama 4 jam beban pemukul 3 KG tinggi 1000 M : Hasil tidak menyentuh pola kepala uji dan tidak tembus_x000D_Ketahanan nyala api selama 5 detik : Hasil tidak terbakar_x000D_Uji isolasi listrik kebocoran arus listrik pada tegangan 440V-1200V,60HZ : Maks 1,2 MA : Hasil 0,3 MA_x000D_Uji kekakuan arah samping : Pembebanan melintang dari 100N hingga 430N selama 30 selama 30 detik_x000D_- Deformasi arah samping : Maks 40 (mm) : Hasil 38 (mm)_x000D_- Deformasi sisa : Maks 15 (mm) : Hasil 7 (mm)
    atribut:
    • Approval: SNI ISO 3873:2012 LSPr-013-IDN, ISO 9001 : 2015
    • Material: Polypropylene
  4. UVEX Safety Helmet Pheos B-WR Rotation System (Helm Proyek)
    Mulai

    Rp419.900

    UVEX Safety Helmet Pheos B-WR Rotation System (Helm Proyek)
    atribut:
    • Size (cm): 52 to 61
    • Standard: EN 397
    • Version: with long brim
  5. UVEX Safety Helmet Pheos IES Red Rotation System (Helm Proyek)
    Mulai

    Rp539.900

    UVEX Safety Helmet Pheos IES Red Rotation System (Helm Proyek)
    Deskripsi:
    UVEX Safety Helmet Pheos IES Red Rotation System. Safety spectacles and protective helmets don't always go well together, but this has now changed with the uvex pheos IES: IES stands for "Integrated Eyewear System" and means that your uvex pheos safety glasses can be connected directly with the clip integrated in the helmet. This means that it is always firmly in the position it should be in-and where necessary safely stored in the parking position in the helmet.
  6. KRISBOW Safety Helmet Front Brim non Vented (Helm Proyek)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp92.900

    KRISBOW Safety Helmet Front Brim non Vented (Helm Proyek)
    atribut:
    • Dimensions (cm): 28x22x16
    • Material: HDPE
    • Safety Approval: ANSI, CE
    • Type: Non Vented
  7. CIG Safety Helmet 6 point Magnum (Helm Proyek)
    Mulai

    Rp77.900

    CIG Safety Helmet 6 point Magnum (Helm Proyek)
    atribut:
    • Material: ABS (shell)
    • Application For: protection from impact
  8. CIG Safety Helmet 6 point Victor (Helm Proyek)
    13%
    Mulai

    Rp129.900

    CIG Safety Helmet 6 point Victor (Helm Proyek)
    Deskripsi:
    - ABS- Shell come with 6 point adjustable suspension give a comfortable- Designed for worker who need head protection- Customized fit Designed to be light weight and comfortable- It is ideal for Contruction, Industries, Ultilites and Environments- Slotted side to accommodate accessorise such as ear muff and face shieldCompliance : CE EN357
    atribut:
    • Material: ABS (shell)
    • Application For: protection from impact
    • Standards Approvals: CE EN 357
  9. MSA Gas Detector
    Mulai

    Rp19.999.900

  10. MSA Altair 4X
    Mulai

    Rp23.999.900

    MSA Altair 4X
    atribut:
    • Audible Alarm (dB): >95 at 1 ft
    • Dimensions (mm): 4.4x3.0x1.31
    • Drop Test: 20ft
    • Extended Temperature Range (°C): -20 to +50
    • Housing: Rugged rubberized armor
    • Operating Temperature Range (°C): -10 to +40
    • Humidity (%RH): 15-90 non-condensing
    • Ingress Protection: IP67
    • Runtime (hour): 24 @room temperature
    • Temperature Range (°C): Short Period (15minutes) -40 to +60
  11. UVEX Safety/Protection Glasses Spectacles i-3 (Kacamata Safety)
    Rating:
    20% of 100
    (1)
    Mulai

    Rp239.900

    UVEX Safety/Protection Glasses Spectacles i-3 (Kacamata Safety)
    atribut:
    • Lens Material: Polycarbonate (PC)
    • UV Protection: UV 400
  12. KRISBOW Rompi Safety
    Rating:
    90% of 100
    (2)
    Mulai

    Rp57.900

  13. CHEETAH Sepatu Safety Ankle Boots Revolution Nitrile 2180H (Sepatu Proyek)
    19%
    Rating:
    100% of 100
    (4)
    Mulai

    Rp379.900

    CHEETAH Sepatu Safety Ankle Boots Revolution Nitrile 2180H (Sepatu Proyek)
    Deskripsi:
    Ketangguhan yang tak tertandingi dan daya tahan sepatu berbahan Nitrile Rubber (NBR) kami telah dipercaya di lingkungan kerja paling keras sejak 1972. Menampilkan langsung sol luar nitrile divulkanisir, membuatnya tahan panas, gesekan dan bahan kimia yang membuat mereka ideal dalam kondisi wokring ekstrim. Nitrile Outsole memberikan sol yang keras dengan ketahanan kimia dan abrasi maksimum yang dapat menahan paparan panas yang tinggi. Deep Cleats untuk meminimalkan penumpukan muatan elektrostatik untuk mengurangi risiko percikan. Full Safety Features dengan bahan olahraga berkelas yang dipilih secara hati-hati untuk memastikan breathability dan kenyamanan kaki. 2180H dilengkapi dengan "Antistatic Outsole" dan "Steel Midsole" fitur.
    atribut:
    • Color: Black
    • SNI License: Yes
    • SNI Number: 158/W/RE/B/V/2017
Daftar Harga harga safety helmet msa v gard Terbaru October 2026
MSA Safety Helmet V-Gard Hard Fastrac (Helm Proyek)Rp319.900
MSA V-Gard Safety Helmet (Helm Proyek)Rp149.900
MSA (Local) Lokal Helm Safety Staz-On dengan Chinstrap Lokal (Helm Proyek)Rp109.900
MSA (Local) Helm Safety Fas-Trac without Chinstrap (Tali Helm)Rp109.900
UVEX Safety Helmet Pheos B-WR Rotation System (Helm Proyek)Rp419.900
UVEX Safety Helmet Pheos IES Red Rotation System (Helm Proyek)Rp539.900
UVEX Safety Helmet Pheos E-S-WR Without Air Vents (Helm Proyek)Rp429.900
KRISBOW Safety Helmet Front Brim non Vented (Helm Proyek)Rp92.900
CIG Safety Helmet 6 point Magnum (Helm Proyek)Rp77.900
Kenmaster Site Helmet (Helm Proyek)Rp35.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)